Beli Gergaji Besi Bahco di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BAHCO Mini Hacksaw Frame (Gergaji Besi)
    Mulai

    Rp249.900

    BAHCO Mini Hacksaw Frame (Gergaji Besi)
    Deskripsi:
    -Equipped with a new 3906 bimetal hand saw(24 teeth)that has long life.-The saw blade can be used widely depending on how it is installed. It can cut as in a compass saw and a saber saw even in closed surrounding.-The blade can be bent for narrow corners.
    atribut:
    • Working Saw Blade Size: 250mm
    • Blade Included: With bimetal saw bladex1
    • Material: Aluminium Die-Cast
  2. BAHCO Mata Gergaji Besi (Hacksaw Blade)
    59%
    Mulai

    Rp2.799.900

    BAHCO Mata Gergaji Besi (Hacksaw Blade)
    Deskripsi:
    -By attaching a rake angle of 6 degrees, the bites are sharp and can cut smoothly.-Long lasting by using high-grade high-speed steel containing cobalt which is excellent in durability.-For iron working, pipes such as stainless steel pipes/for cutting electrical pipe construction.
    atribut:
    • Nominal Dimension: 250mm
    • Total Length: 263mm
    • Purpose of Use: For iron working, pipes such as stainless steel pipes/for cutting electrical pipe construction.
  3. BAHCO Saber Saw Blade (Mata Gergaji Saber)
    Mulai

    Rp449.900

    BAHCO Saber Saw Blade (Mata Gergaji Saber)
    Deskripsi:
    -BAHCO SANDFLEX Series.-By using bimetal cobalt high speed steel, it has a good sharpness and is durable.-Precision abrasive teeth are also good for biting difficult-to-cut materials with long service life.-For cutting of stainless steel, iron, plastic, plywood, gypsum board, nailed wood and so on.
  4. BAHCO Mata Gergaji Besi (#3802) (Power Hacksaw Blade)
    Mulai

    Rp5.999.900

    BAHCO Mata Gergaji Besi (#3802) (Power Hacksaw Blade)
    Deskripsi:
    -Using molybdenum high-speed steel with excellent wear resistance.-Using molybdenum high speed steel with excellent wear resistance, tough blade with precision processing.-For cutting of round bars, pipes, section steel, etc. (stainless steel, aluminum)
    atribut:
    • Hole Diameter: 8.5mm
    • Purpose of Use: For cutting of round bars, pipes, section steel, etc. (stainless steel, aluminum)
  5. BAHCO Holesaw Bi-Metal (Gergaji Lubang)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp159.900

    BAHCO Holesaw Bi-Metal (Gergaji Lubang)
    Deskripsi:
    Made of cobalt-filled matrix high-speed, ideal for cutting iron, stainless steel, siding, wood etc. 6 ° rake angle, 4/6 mountain, large inside clam value, with chip evacuation hole. It is a flat cap that is strong against load.
  6. BAHCO Engineering Files (Kikir Besi)
    44%
    Mulai

    Rp189.900

    BAHCO Engineering Files (Kikir Besi)
    atribut:
    • Shape: Semi-narrow tip
  7. BAHCO Mata Gergaji Besi (Hacksaw Blade)
    Mulai

    Rp6.699.900

    BAHCO Mata Gergaji Besi (Hacksaw Blade)
    atribut:
    • Number of Ridges: 24
    • Total Length: 313mm
    • Nominal Dimension: 300mm
    • Purpose of Use: For iron working, pipes such as stainless steel pipes/for cutting electrical pipe construction.
  8. BAHCO Mata Gergaji Besi (#3802) (Power Hacksaw Blade)
    Mulai

    Rp15.999.900

  9. Kennedy Hacksaw Junior (Gergaji Besi)
    Mulai

    Rp239.900

    Kennedy Hacksaw Junior (Gergaji Besi)
    Deskripsi:
    Rigid steel frame. Contoured die cast handle with knuckle guard. Thumb screw blade tensioner. Complete with 150mm (6inch) blade.
    atribut:
    • Overall Length: 235mm
    • Throat Depth: 63mm
    • Blade length: 150mm
    • Frame Material: Chrome-plated Steel
    • Handle Material: Die Cast Aluminium
    • Compatible Materials: Metal Plastic
    • Blade Material: HSS
    • Part Number: KEN5380550K
  10. TRUSCO Mata Gergaji Besi Bi-Metal (Hand Saw Blade)
    Mulai

    Rp309.900

    TRUSCO Mata Gergaji Besi Bi-Metal (Hand Saw Blade)
    atribut:
    • Thickness (mm): 0.65
    • Overall Length (mm): 313
    • Number of Threads: 24
    • Mass (g/pack): 104
    • Saw Blade Designation Dimensions (mm): 300
    • Purpose of Use: For cutting stainless steel, alloy steel and so on.
  11. Kennedy Mata Gergaji Besi Bi-Metal (Hacksaw Blade)
    Mulai

    Rp26.900

    Kennedy Mata Gergaji Besi Bi-Metal (Hacksaw Blade)
    Deskripsi:
    The perfect combination of shatter resistant spring steel, used as the backing material, and tough, wear-resistant HSS teeth - Electron-beam welded together. Ideal for interrupted cuts in cramped places or where the blade is subject to stress caused by twisting or bending. Provides optimum tooth strength/life and reduced breakage and fracture when compared to traditional all-hard blades. Made to BS 1919 : Part 1: 1993.
    atribut:
    • Type of Blade Back: Flexible Back
    • Blade Length (mm): 250
    • Blade Thickness (mm): 0.63
    • Blade Width (mm): 12.5
    • Compatible Materials: Ferrous Metals Nonferrous Metals Stainless Steel
  12. BAHCO Air Saw
    Mulai

    Rp10.999.900

    BAHCO Air Saw
    Deskripsi:
    -Safety trigger is adopted.-A swivel joint that prevents twisting of the hose is equipped as standard.-Possible to adjust the operation speed by the speed controller.-For cutting thin plate and sheet metal.
    atribut:
    • Stroke Length: 10mm
    • Hose Intake Port: PT1/4
    • Total Length: 270mm
    • Cutting Performance: Iron Plates 2.0 to 5.0mm
    • Air consumption: 0.16
    • Number of Stroke (times/minute): 10000
  13. NACHI Mata Gergaji Besi HSS (Hand Saw Blade)
    Mulai

    Rp149.900

    NACHI Mata Gergaji Besi HSS (Hand Saw Blade)
    atribut:
    • Material: High speed high speed steel HSS
    • Length (mm): 250
    • Width (mm): 12
    • Thickness (mm): 0.64
    • Number of Blades: 24
  14. Funasaw Bandsaw Blade for Contour Machine (Mata Gergaji Pita)
    43%
    Mulai

    Rp1.299.900

    Funasaw Bandsaw Blade for Contour Machine (Mata Gergaji Pita)
    Deskripsi:
    -Can be used for a wide range of applications such as soft material metals, nonferrous metals, plastics, etc.-It is the most common contour machine saw blade made from high carbon tool steel.-From general steel to non-ferrous metals, plastics, woods, etc.
Daftar Harga Gergaji Besi Bahco Terbaru November 2026
BAHCO Mini Hacksaw Frame (Gergaji Besi)Rp249.900
BAHCO Mata Gergaji Besi (Hacksaw Blade)Rp2.799.900
BAHCO Saber Saw Blade (Mata Gergaji Saber)Rp449.900
BAHCO Mata Gergaji Besi Sandflex (#3809) (Power Hacksaw Blade)Rp5.599.900
BAHCO Mata Gergaji Besi (#3802) (Power Hacksaw Blade)Rp5.999.900
BAHCO Holesaw Bi-Metal (Gergaji Lubang)Rp159.900
BAHCO Holesaw Set Bi-Metal (Gergaji Lubang)Rp2.399.900
BAHCO Mata Gergaji Besi (#3802) (Power Hacksaw Blade)Rp5.499.900
BAHCO Engineering Files (Kikir Besi)Rp189.900
BAHCO Mata Gergaji Besi (Hacksaw Blade)Rp6.699.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)